Overview
Mfr description
VV5QZ22-04C VQZ2000 BODY PORTED MANIFOLD
- Stacking type connector kit manifold for VQZ**2* valve
- DIN rail mounting for ease of installation
- Valves seperate from manifold for ease of maintenance
- Maximum 20 stations available as standard
Specifications
- Country of OriginJP
- For Use With SeriesVQZ2000
- Number Of Stations4
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data