Overview
Mfr description
VV5QC21-02C6SDVB-N VQC MANIFOLD
- Manifold with EX126 SI unit
- Easy installation and removal of SI unit
- Conforms to CE marking
- IP67 enclosure
- Maximum 8 stations as standard
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data