Overview
Mfr description
VV722-04LT-04BT ISO STANDARD MANIFOLD
- Manifold block ISO size 2
- Applicable solenoid valve: VQ7-8
- Number of stations: 1 - 10
- Wide range of interface options
Specifications
- Country of OriginJP
- SeriesVQ7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data