Overview
Mfr description
VV722-04R-E04U3-Q ISO STANDARD MANIFOLD
- Manifold block ISO size 2
- Applicable solenoid valve: series ISO size 2
- Number of stations: 1-10
- Wide rage of interface options
Specifications
- Country of OriginJP
- SeriesVQ7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data