Motion
VV5QC41-03C10FD0

SMC CORP OF AMERICA
VV5QC41-03C10FD0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, D-Sub Connector, One-touch fitting for 10 mm
Mi Item #09826878
MFR #VV5QC41-03C10FD0
Price$208.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-03C10FD0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, D-Sub Connector, One-touch fitting for 10 mm
Mi Item #09826878
MFR #VV5QC41-03C10FD0

Mfr description
VV5QC41-03C10FD0 VQC MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Conforms to IP40
  • D-sub connector reduces labor while minimizing wiring and saving space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.24/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Series
    VQC
  • Solenoid Electrical Entry
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)