Overview
Mfr description
VV5QZ35-08N7TC-NR VQZ3000 BASE MOUNTED
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- For Use With SeriesVQZ3000
- Number Of Stations8
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data