Overview
Mfr description
VV833-06S-SU010B-W1 MFLD, 3-STA, ISO
- ISO 5599/2 plug-in manifold
- 1 to 10 stations
- Easy increase and decrease of stationswithout wiring work
- Input/output serial transmission applicable toDeviceNet
Specifications
- Country of OriginJP
- SeriesVP7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data