Overview
Mfr description
VV839-06S-SU010BT-W1 MANIFOLD ASSY,
- ISO 5599/2 plug-in manifold
- 1 to 10 stations
- Easy increase and decrease of stationswithout wiring work
- Input/output serial transmission applicable toDeviceNet
Specifications
- Country of OriginJP
- SeriesVP7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data