Motion
VV723-04R-04D

SMC CORP OF AMERICA
VV723-04R-04D

Solenoid-Operated Air Control Valve - Manifold, 1/2 in
Mi Item #09827008
MFR #VV723-04R-04D
Price$135.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV723-04R-04D

Solenoid-Operated Air Control Valve - Manifold, 1/2 in
Mi Item #09827008
MFR #VV723-04R-04D

Mfr description
VV723-04R-04D MAN. ASS'Y ISO 2
  • Manifold block ISO size 2
  • Applicable solenoid valve: series ISO size 2
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.40/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    US
  • Piping Type
    Manifold
  • Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)