Mfr description
VVEX2-2-4-02F MFLD ASSY, 4 STA.
- Manifold for series VEX1 power valve
- Valve stations: 2 to 10
- Passage specifications: Common SUP, EXH
- Port sizes: 1/8
- Thread types: Rc(PT), NPT, G(PF)
Click on an icon below to learn more about the compliance and safety data