Overview
Mfr description
VV5QC41-03N11NFD2 VQC MANIFOLD
Specifications
- Piping TypeManifold
- Country of OriginUS
- Number Of Solenoids2
- Solenoid Electrical EntryD-Sub Connector
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data