Motion
VV712-03R-03USB

SMC CORP OF AMERICA
VV712-03R-03USB

Solenoid-Operated Air Control Valve - Manifold, 3/8 in
Mi Item #09827530
MFR #VV712-03R-03USB
Price$107.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV712-03R-03USB

Solenoid-Operated Air Control Valve - Manifold, 3/8 in
Mi Item #09827530
MFR #VV712-03R-03USB

Mfr description
VV712-03R-03USB ISO STANDARD MANIFOLD
  • Manifold block ISO size 1
  • Applicable solenoid valve: series ISO size 1
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.40/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Piping Type
    Manifold
  • Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)