Motion
VV5QC51-0304TSD0

SMC CORP OF AMERICA
VV5QC51-0304TSD0

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 1/2 in
Mi Item #09827875
MFR #VV5QC51-0304TSD0
Price$405.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC51-0304TSD0

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 1/2 in
Mi Item #09827875
MFR #VV5QC51-0304TSD0

Mfr description
VV5QC51-0304TSD0 VQC MANIFOLD
  • For VQC5000 base mount, plug-in valves
  • Protective enclosure conforms to IP67 for protection from dust and moisture
  • Gateway type serial transmission system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.32/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)