Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- For Use With SeriesVQZ2000
- Kit TypeConnector
- Number Of Stations3
- Piping TypeBase Mounted
- SeriesVQZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)