Motion
VVX210A03B
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09829354
MFR #VVX210A03B
List Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09829354
MFR #VVX210A03B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.00/each for your price

Overview

Mfr description
VVX210A03B MFLD BASE,
  • Base material: aluminum
  • 1/8 or 1/4 inch individual port size
  • Up to 10 stations
  • Options: Rc, G or NPT threads, oil-free

Specifications

  • Country of Origin
    JP
  • Port Size
    1/8
  • Orifice Diameter
    2 mm
  • Body Material
    Aluminum
  • Weight
    300 g
  • Valve Type
    N.C.
  • Coil Size
    1
  • Fluid
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought