1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VVX222TCF-02-1
VX2 2 PORT VALVE with N.C. Valve Type
Mi Item #
09829549
MFR #
VVX222TCF-02-1
Price
$26.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA VVX222TCF-02-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VVX222TCF-02-1
VX2 2 PORT VALVE with N.C. Valve Type
Mi Item #
09829549
MFR #
VVX222TCF-02-1
Mfr description
VVX222TCF-02-1 MANIFOLD BASE, VXE
Port size (OUT port): Rc1/8, Rc1/4
Seal material available: NBR, FKM, EPDM
Rated voltage: 12VDC, 24VDC
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.30
/each
Add to Cart
Specifications
Dimensions
Coil Size
2
Weight
370 g
Details
Country of Origin
JP
Seal Material
Brass, FKM Seal
Valve Type
N.C.
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items