Motion
VVX230A06B
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09829627
MFR #VVX230A06B
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09829627
MFR #VVX230A06B

Mfr description
VVX230A06B BAR STOCK MANIFOLD
  • Base material: aluminum
  • 1/8 or 1/4 inch individual port size
  • Up to 10 stations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.00/each

Specifications

Dimensions

  • Coil Size
    3
  • Orifice Diameter
    5 mm
  • Port Size
    1/4
  • Weight
    0.84 kg

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Fluid
    Air
  • Valve Type
    N.C.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)