Overview
Mfr description
VVX312-10-1 MFLD BASE, VX3100 SERIES
- Manifold for VX31/32/32 valves
- Port size (individual port): 1/8, 1/4 Rc(PT)
- Maximum 10 stations available as standard
- Compatible with a wide variety of fluids
- Brass (C37) body
Specifications
- Country of OriginJP
- Port Size1/4
- Weight0.76 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data