Overview
Mfr description
VVX312Z-07-1 MFLD BASE
- Manifold for VX31/32/32 valves
- Port size (individual port): 1/8, 1/4 Rc(PT)
- Maximum 10 stations available as standard
- Compatible with a wide variety of fluids
- Brass (C37) body
Specifications
- Oil-FreeNo
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data