Overview
Mfr description
VVXA212-06-1 MANIFOLD BASE
- Manifold for direct air operated, 2 port valve
- Common SUP style and individual SUP style (for vacuum use)
- Compatible with a wide variety of fluids
- Maximum 10 stations available as standard
Specifications
- Country of OriginJP
- Weight489 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data