Overview
Mfr description
VVXA311-02 MFLD ASSY
- Maximum stations: 10
- Port size (individual port): Rc(PT) 1/8, Rc(PT) 1/4
- Possible to replace valve without changing existing piping
Specifications
- Country of OriginJP
- Weight277.42 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data