1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VX223EG
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #
09831036
MFR #
VX223EG
List Price
$46.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA VX223EG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VX223EG
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #
09831036
MFR #
VX223EG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$46.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
VX223EG DIRECT OPERATED 2 PORT VALVE
Specifications
Country of Origin
JP
Port Size
3/8
Orifice Diameter
7 mm
Body Material
Aluminum
Weight
490 g
Valve Type
N.C.
Coil Size
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data