Motion
VX222AZ2EGXNB

SMC CORP OF AMERICA
VX222AZ2EGXNB

Solenoid-Operated Air Control Valve - 2-Way, Inline, 1/8 in
Mi Item #09831055
MFR #VX222AZ2EGXNB
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX222AZ2EGXNB

Solenoid-Operated Air Control Valve - 2-Way, Inline, 1/8 in
Mi Item #09831055
MFR #VX222AZ2EGXNB

Mfr description
VX222AZ2EGXNB 2 PORT VALVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)