1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VX232BFXB
VX2 2 PORT VALVE with N.C. Valve Type
Mi Item #
09831164
MFR #
VX232BFXB
Price
$74.80
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA VX232BFXB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VX232BFXB
VX2 2 PORT VALVE with N.C. Valve Type
Mi Item #
09831164
MFR #
VX232BFXB
Mfr description
VX232BFXB DIRECT OPERATED 2 PORT VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$74
.80
/each
Add to Cart
Specifications
Dimensions
Coil Size
3
Orifice Diameter
8 mm
Port Size
1/4
Weight
580 g
Details
Body Material
Aluminum
Country of Origin
JP
Valve Type
N.C.
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items