Overview
Mfr description
VX223MSBXB DIRECT OPERATED 2 PORT VALVE
Specifications
- Country of OriginJP
- Body MaterialResin (With bracket)
- Coil Size2
- Orifice Diameter7 mm
- Port Size10 diameter
- Valve TypeN.C.
- Weight470 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data