Motion
VX225LBA
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09831569
MFR #VX225LBA
List Price$72.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09831569
MFR #VX225LBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.05/each for your price

Overview

Mfr description
VX225LBA 2 PORT VALVE
  • IP65 enclosure
  • Normally Closed and Normally Open type available, Class H coil
  • Special construction improves service life when compared with current shading coil
  • Power consumption: size 1 – 9 w; size 2 – 12 w; size 3 - 15w
  • Body material: brass (C37), stainless steel
  • Can be used with heated water

Specifications

  • Country of Origin
    JP
  • Body Material
    Resin (With bracket)
  • Coil Size
    2
  • Orifice Diameter
    4 mm
  • Port Size
    10 diameter
  • Valve Type
    N.C.
  • Weight
    460 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text