Motion
VX2F4BA
VX2 2 PORT VALVE with N.O. Valve Type
MI ITEM #09831685
MFR #VX2F4BA
List Price$96.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.O. Valve Type
MI ITEM #09831685
MFR #VX2F4BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.80/each for your price

Overview

Mfr description
VX2F4BA SOLENOID VALVE

Specifications

  • Country of Origin
    JP
  • Body Material
    Resin
  • Coil Size
    3
  • Valve Type
    N.O.
  • Weight
    500 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text