Motion
VX230AZ2KXB
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09831841
MFR #VX230AZ2KXB
List Price$52.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09831841
MFR #VX230AZ2KXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.80/each for your price

Overview

Mfr description
VX230AZ2KXB 2 PORT VALVE
  • IP65 enclosure
  • Normally Closed and Normally Open type available, Class B coil
  • Special construction improves service life when compared with current shading coil
  • Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
  • Body material: aluminum, resin

Specifications

  • Country of Origin
    JP
  • Body Material
    Aluminum
  • Coil Size
    3
  • Orifice Diameter
    5 mm
  • Port Size
    1/4
  • Valve Type
    N.C.
  • Weight
    510 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text