Motion
VX3110G-02N-5C1

SMC CORP OF AMERICA
VX3110G-02N-5C1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 24 V dc
Mi Item #09831887
MFR #VX3110G-02N-5C1
Price$59.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3110G-02N-5C1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 24 V dc
Mi Item #09831887
MFR #VX3110G-02N-5C1

Mfr description
VX3110G-02N-5C1 DIRECT OP 3 PORT
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.40/each

Specifications

Dimensions

  • Orifice Size
    1.5 mm
  • Port Size
    02 (1/4)

Details

  • Electrical Entry
    Conduit
  • Model
    31
  • Oil-Free
    No
  • Options
    G (For Air and Water -- Seals: NBR, Body: Stainless Steel, Coil: Class B)
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    None
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)