Motion
VX3110GZ-01T-5GS1-B

SMC CORP OF AMERICA
VX3110GZ-01T-5GS1-B

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 24 V dc
MI ITEM #09831942
MFR #VX3110GZ-01T-5GS1-B
List Price$64.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3110GZ-01T-5GS1-B

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 24 V dc
MI ITEM #09831942
MFR #VX3110GZ-01T-5GS1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.15/each for your price

Overview

Mfr description
VX3110GZ-01T-5GS1-B DIRECT OP 3 PORT
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
  • IP65 enclosure
  • UL94V-0 conformed flame resistant mold coil material

Specifications

  • Port Size
    01 (1/8)
  • Voltage
    24 V dc
  • Model
    31
  • Bracket Included
    Yes
  • Electrical Entry
    Grommet
  • Oil-Free
    Yes
  • Options
    G (For Air and Water -- Seals: NBR, Body: Stainless Steel, Coil: Class B)
  • Orifice Size
    1.5 mm
  • Port Thread Standard
    NPTF
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    Yes
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text