Motion
VX3114-02F-5D1

SMC CORP OF AMERICA
VX3114-02F-5D1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 24 V dc
MI ITEM #09831961
MFR #VX3114-02F-5D1
List Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3114-02F-5D1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 24 V dc
MI ITEM #09831961
MFR #VX3114-02F-5D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.25/each for your price

Overview

Mfr description
VX3114-02F-5D1 DIRECT OP 3 PORT
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
  • IP65 enclosure
  • UL94V-0 conformed flame resistant mold coil material

Specifications

  • Electrical Entry
    DIN
  • Model
    31
  • Oil-Free
    No
  • Orifice Size
    1.5 mm
  • Port Size
    02 (1/4)
  • Port Thread Standard
    G
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text