Motion
VX210CB
Solenoid-Operated Air Control Valve - 2-Way, 100 V ac, Grommet, Inline, 1/8 in
Mi Item #09832006
MFR #VX210CB
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 100 V ac, Grommet, Inline, 1/8 in
Mi Item #09832006
MFR #VX210CB

Mfr description
VX210CB 2 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)