Overview
Mfr description
VX3114A-01-5TZ1 DIRECT OP 3 PORT
Specifications
- Voltage24 V dc
- Model31
- Electrical EntryConduit Terminal
- Oil-FreeNo
- OptionsA (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size1.5 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Style4 (COM, Single Unit)
- Surge SuppressorLight & Surge Suppressor
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data