Motion
VX3114H-02N-6D1

SMC CORP OF AMERICA
VX3114H-02N-6D1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 12 V dc
Mi Item #09832183
MFR #VX3114H-02N-6D1
Price$68.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3114H-02N-6D1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 12 V dc
Mi Item #09832183
MFR #VX3114H-02N-6D1

Mfr description
VX3114H-02N-6D1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.75/each

Specifications

Dimensions

  • Orifice Size
    1.5 mm
  • Port Size
    02 (1/4)

Details

  • Electrical Entry
    DIN
  • Model
    31
  • Oil-Free
    No
  • Options
    H ( For Oil Seals: FKM, Body: Stainless Steel, Coil: Class B)
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)