Motion
VX3334-02N-JTR1-B

SMC CORP OF AMERICA
VX3334-02N-JTR1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 230 V ac, 50/60 Hz
Mi Item #09832390
MFR #VX3334-02N-JTR1-B
Price$61.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3334-02N-JTR1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 230 V ac, 50/60 Hz
Mi Item #09832390
MFR #VX3334-02N-JTR1-B

Mfr description
VX3334-02N-JTR1-B DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.95/each

Specifications

Dimensions

  • Orifice Size
    3 mm
  • Port Size
    02 (1/4)

Details

  • Bracket Included
    Yes
  • Electrical Entry
    Conduit Terminal
  • Model
    33
  • Oil-Free
    No
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Voltage
    230 V ac, 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)