Overview
Mfr description
VX3111-00-5D1 DIRECT OP 3 PORT SOLENOID
Specifications
- Voltage24 V dc
- Model31
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size1.5 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data