Overview
Mfr description
VX3112-01N-5DO1-B DIRECT OP 3 PORT
Specifications
- Bracket IncludedYes
- Electrical EntryDIN w/o Connector
- Model31
- Oil-FreeNo
- Orifice Size1.5 mm
- Port Size01 (1/8)
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data