Specifications
Dimensions
- Orifice Size1.5 mm
Details
- Electrical EntryGrommet
- Model31
- Oil-FreeNo
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- Voltage24 V dc
Overview
Mfr description
VX3112-02-5G1 DIRECT OP 3 PORT SOLENOID