Overview
Mfr description
VX3114-01N-6DO1 DIRECT OP 3 PORT
Specifications
- Electrical EntryDIN w/o Connector
- Model31
- Oil-FreeNo
- Orifice Size1.5 mm
- Port Size01 (1/8)
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- Voltage12 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data