Overview
Mfr description
VX252LGG DIRECT OPERATED 2 PORT VALVE
Specifications
- Country of OriginJP
- Body MaterialResin (With bracket)
- Coil Size2
- FluidAir
- Orifice Diameter4 mm
- Port Size10 diameter
- Valve TypeN.O.
- Weight520 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data