Motion
VX3114-01T-7GR1-B

SMC CORP OF AMERICA
VX3114-01T-7GR1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 240 V ac, 50/60 Hz
MI ITEM #09832921
MFR #VX3114-01T-7GR1-B
Price$31.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3114-01T-7GR1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 240 V ac, 50/60 Hz
MI ITEM #09832921
MFR #VX3114-01T-7GR1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.30/each

Specifications

Dimensions

  • Orifice Size
    1.5 mm
  • Port Size
    01 (1/8)

Details

  • Bracket Included
    Yes
  • Electrical Entry
    Grommet
  • Model
    31
  • Oil-Free
    No
  • Port Thread Standard
    NPTF
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Voltage
    240 V ac, 50/60 Hz

Overview

Mfr description
VX3114-01T-7GR1-B DIRECT OP 3 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought