Specifications
Dimensions
- Orifice Size3 mm
Details
- Electrical EntryDIN
- Model33
- Oil-FreeNo
- OptionsG (For Air and Water -- Seals: NBR, Body: Stainless Steel, Coil: Class B)
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorLight
- Voltage110 V ac, 50/60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)