Overview
Mfr description
VX3340-02N-6D1-B DIRECT OP 3 PORT
Specifications
- Port Size02 (1/4)
- Voltage12 V dc
- Model33
- Bracket IncludedYes
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size4 mm
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data