Overview
Mfr description
VX3120J-01-5G1-B DIRECT OP 3 PORT
Specifications
- Bracket IncludedYes
- Electrical EntryGrommet
- Model31
- Oil-FreeNo
- OptionsJ (For Copper/Fluoro-free -- Seals: EPDM, Body: Stainless Steel, Coil: Class B)
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data