Overview
Mfr description
VX3221-00-3DLR1 3 PORT SOL. VALVE
Specifications
- Voltage110 V ac, 50/60 Hz
- Model32
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Surge SuppressorLight
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data