Overview
Mfr description
VX3222-02N-5D1 DIRECT OP 3 PORT
Specifications
- Port Size02 (1/4)
- Voltage24 V dc
- Model32
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data