Overview
Mfr description
VX3121-00-4DOR1 DIRECT OP 3 PORT
Specifications
- Electrical EntryDIN w/o Connector
- Model31
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Surge SuppressorNone
- Voltage220 V ac, 50/60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data