Overview
Mfr description
VX3121-00-6G1 DIRECT OP 3 PORT SOLENOID
Specifications
- Electrical EntryGrommet
- Model31
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Surge SuppressorNone
- Voltage12 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data