Overview
Mfr description
VX3224-02N-5DS1-B DIRECT OP 3 PORT
Specifications
- Bracket IncludedYes
- Electrical EntryDIN
- Model32
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Size02 (1/4)
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorYes
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data