Overview
Mfr description
VX3340G-03-5DZ1 DIRECT OP 3 PORT
Specifications
- Voltage24 V dc
- Model33
- Electrical EntryDIN
- Oil-FreeNo
- OptionsG (For Air and Water -- Seals: NBR, Body: Stainless Steel, Coil: Class B)
- Orifice Size4 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Style0 (N.C., Single Unit)
- Surge SuppressorLight & Surge Suppressor
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data